References
RHP:FC20DEC
Rubix:208A9079
Manufacturer :FC20DEC R
EAN:00747023090792


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 17 mm |
| Fixation centre-to-centre distance | 78 mm |
Documents
Product details : RHP FC20DEC FLANGED BEARING
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 17 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | cast iron |
| Series | fc |
| Total bearing width | 43.73 mm |
| Diameter of fixation holes | 8 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 100 mm |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 33.63 excl. VAT
/ Each
£ 40.36 incl. VAT
- Usually arrives within 14 working days