References
NTN:UCFX13-208D1
Rubix:206A0552
EAN:4547359217704



Product details : NTN UCFX13-208D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x200x125 mm |
|---|---|
| Logistic Weight | 7125 g |
| Inner diameter | 63.5 mm |
| Width | 74.6 mm |
| Series | ucfx00 |
| Number of holes | 4 |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 150.76 excl. VAT
/ Each
£ 180.91 incl. VAT
- Usually arrives within 14 working days
