References
SNR:UCFE206CO
Rubix:206A0000
Manufacturer :UCFE.206.CO
EAN:3413529564088




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Product details : SNR UCFE206CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, re-greaseable, insert with inner ring extended on both sides with set screws, 1 unsealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | grey cast iron |
| Length | 108 mm |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.14 kg |
Show UNSPSC/ECL@SS
£ 48.37 excl. VAT
/ Each
£ 58.04 incl. VAT
- Usually arrives within 14 working days