References
INA:RMEY75-XL
Rubix:102A7333
Manufacturer :0009504320000
EAN:4012802824070


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 62.5 mm |
| Fixation centre-to-centre distance | 184 mm |
Documents
Product details : INA RMEY75-XL FLANGED HOUSING UNIT
Housing units RMEY, four-bolt flanged housing units, cast iron, centring spigot, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 62.5 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | cast iron |
| Length | 220 mm |
| Series | rmey..-xl |
| Total bearing width | 62.5 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 220 mm |
Show UNSPSC/ECL@SS
£ 259.59 excl. VAT
/ Each
£ 311.51 incl. VAT
- Delivery usually within ( 7 ) days