Flanged bearing housing unit SNR
Inner diameter | 69.85 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 177 mm |
Logistics dimensions (L x W x H) | 230x242x81 mm |
---|---|
Logistic Weight | 6470 g |
Inner diameter | 69.85 mm |
Width | 74.6 mm |
Fixation centre-to-centre distance | 177 mm |
Length | 215 mm |
Series | ucfc200 |
Number of holes | 4 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 62000 N |
Outer diameter | 125 mm |
Weight | 6.33 kg |
Usually arrives within 14 working days