RHP HOUSED BEARING UNIT LFTC17EC

Bearing Unit

See technical informationSee documents
References
RHP:LFTC17EC
Rubix:158A4867
Manufacturer :LFTC17EC R
EAN:00747023003846
brand logo
Technical specifications
Inner diameter17 mm
Width81 mm
Fixation centre-to-centre distance63.5 mm
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT LFTC17EC


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria

Strengths

•Spherical seating to allow for initial misalignment on mounting
Super finished raceways for quiet and efficient running

Applications

Hostile Applications

Technical specifications


Attributes
Logistic Weight300 g
Inner diameter17 mm
Width81 mm
Fixation centre-to-centre distance63.5 mm
Materialcast iron
Height24.27 mm
Length58.5 mm
Serieslftc
Total bearing width28.63 mm
Diameter of fixation holes6 mm
Number of holes2
Basic static load, radial - C0r4800 N
Basic dynamic load, radial - Cr9550 N
Weight0.3 kg
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
  • Delivery usually within ( 2 ) days