References
SNR:EXFE211N
Rubix:205A3122
EAN:3413529536306





Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : SNR EXFE211N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring. With groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x162 mm |
|---|---|
| Logistic Weight | 3940 g |
| Inner diameter | 55 mm |
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | grey cast iron |
| Length | 162 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.9 kg |
Show UNSPSC/ECL@SS
£ 56.10 excl. VAT
/ Each
£ 67.32 incl. VAT
- Usually arrives within 14 working days