References
RHP:MFC3.1/2
Rubix:158A5320
Manufacturer :MFC3.1/2 R
EAN:00747023008681


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Width | 260.4 mm |
| Fixation centre-to-centre distance | 219.1 mm |
Product details : RHP HOUSED BEARING UNIT MFC3.1/2
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 11800 g |
|---|---|
| Inner diameter | 88.9 mm |
| Width | 260.4 mm |
| Fixation centre-to-centre distance | 219.1 mm |
| Material | cast iron (housing) |
| Length | 260.4 mm |
| Series | mfc |
| Total bearing width | 96 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 9.8 kg |
Show UNSPSC/ECL@SS
£ 418.31 excl. VAT
/ Each
£ 501.97 incl. VAT
- Usually arrives within 14 working days