References
SNR:UKFE210HCC
Rubix:206A1967
Manufacturer :UKFE.210.H.CC
EAN:3413529566099




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR UKFE210HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to accept the clamping sleeve, clamping sleeve H23XX, 1 closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | grey cast iron |
| Length | 143 mm |
| Series | ukfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.68 kg |
Show UNSPSC/ECL@SS
£ 51.76 excl. VAT
/ Each
£ 62.11 incl. VAT
- Usually arrives within 14 working days