TIMKEN YCJ1 15/16 SGT 4-BOLT FLANGED BALL BEARING UNIT
Four Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJ 1-15/16SGT
Rubix:396A2828
EAN:0087796266001


Technical specifications
| Inner diameter | 49.2 mm |
|---|---|
| Width | 51.59 mm |
| Fixation centre-to-centre distance | 111.1 mm |
Product details : TIMKEN YCJ1 15/16 SGT 4-BOLT FLANGED BALL BEARING UNIT
Inch flange bearing housing unit Fafnir
Ball bearing unit Timken YCJ 1-15/16 SGT for four-bolt flange mounting with Shaft Guarding Technology® and Shroud Seal sealing.
Technical specifications
Attributes
| Inner diameter | 49.2 mm |
|---|---|
| Width | 51.59 mm |
| Fixation centre-to-centre distance | 111.1 mm |
| Material | cast iron (cast iron) |
| Sealing | one metal shield |
| Series | ycj |
| Total bearing width | 42.9 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 22700 N |
| Basic dynamic load, radial - Cr | 39000 N |
| Weight | 3.02 kg |
| Mounting typ | four-bolt flanges (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 124.08 excl. VAT
/ Each
£ 148.90 incl. VAT
- Usually arrives within 14 working days