Ball Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 117 mm |
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 117 mm |
Material | Bearing steel |
Height | 146 mm |
Length | 82 mm |
Series | BlueRange |
Total bearing width | 33 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Usually arrives within 14 working days