RHP MFC40EC HOUSED BEARING UNIT ECCENTRIC COLLAR 40MM
Bearing Unit
See technical informationSee documentsReferences
RHP:MFC40EC
Rubix:206A6098
Manufacturer :MFC40EC R
EAN:00747023008810


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 111.1 mm |
Documents
Product details : RHP MFC40EC HOUSED BEARING UNIT ECCENTRIC COLLAR 40MM
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 111.1 mm |
| Material | cast iron |
| Series | mfc |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 133.4 mm |
| Weight | 1.9 kg |
Show UNSPSC/ECL@SS
£ 71.12 excl. VAT
/ Each
£ 85.34 incl. VAT
- Usually arrives within 14 working days