References
RHP:TSF25
Rubix:158A9239
Manufacturer :TSF25 R
EAN:00747023035328


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95.3 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TSF25
Standard series, cast iron housing. Triple-lip nitrile seal.
RHP TSF 25 Self-Lube Square four bolt flanged bearing unit
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 95.3 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Height | 38.84 mm |
| Length | 95.3 mm |
| Series | sf |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 34.77 excl. VAT
/ Each
£ 41.72 incl. VAT
- Delivery usually within ( 2 ) days