INA RAT12-XL HOUSED BEARING UNIT 8280250000
Flanged housing unit
See technical informationSee documentsReferences
INA:RAT12-XL
Rubix:229A1936
Manufacturer :0008280250000
EAN:4012802793420


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : INA RAT12-XL HOUSED BEARING UNIT 8280250000
Housing units RAT, two-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | sheet steel |
| Height | 81 mm |
| Length | 81 mm |
| Series | rat..-xl |
| Total bearing width | 28.6 mm |
| Diameter of fixation holes | 7.1 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Outer diameter | 28.4 mm |
Show UNSPSC/ECL@SS
£ 17.49 excl. VAT
/ Each
£ 20.99 incl. VAT
- Delivery usually within ( 7 ) days