NTN - Bearing Unit - M-UCFL202D1
Inner diameter | 15 mm |
---|---|
Width | 31 mm |
Logistics dimensions (L x W x H) | 47x47x31 mm |
---|---|
Logistic Weight | 460 g |
Inner diameter | 15 mm |
Width | 31 mm |
Series | UCFL200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Usually arrives within 14 working days