Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SCH30
RHP HOUSED BEARING UNIT SCH30
Bearing Unit
References
rhp:
SCH30
rubix:
158A1065
manufacturer :
SCH30 RRS AR3P5
ean:
00747023026548
Technical specifications
Inner diameter
30
mm
Type
Bearing Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SCH30
SCH30 - RHP Cast Iron Hanger Bearing Unit - 30mm Shaft Diameter
Technical specifications
Attributes
Logistic Weight
1200
g
Inner diameter
30
mm
Type
Bearing Unit
Material
Cast Iron
Height
107.5
mm
Series
SCH
Outer diameter
89
mm
Width
33.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.92
excl. VAT
/
Each
£
52.70
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
SNR USEHE202 BEARING UNIT
NTN UKC207D1 BEARING UNIT
SNR EXC207 BEARING UNIT
SNR UCEHE208L3 BEARING UNIT
RHP HOUSED BEARING SCH20EC
RHP HOUSED BEARING UNIT SLC1
NSK N6335 BEARING
SNR UCEHE201 BEARING UNIT
RHP HOUSED BEARING UNIT SCH60
SNR ESEHE208N BEARING UNIT
RHP HOUSED BEARING UNIT MSC80
SNR EXEHE208 BEARING UNIT
RHP HOUSED BEARING UNIT SCHB35
RHP HOUSED BEARING UNIT SCHB20
RHP HOUSED BEARING UNIT MSC1.11/16