Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 29.8 mm |
Fixation centre-to-centre distance | 82.5 mm |
Logistic Weight | 1300 g |
---|---|
Inner diameter | 30 mm |
Width | 29.8 mm |
Fixation centre-to-centre distance | 82.5 mm |
Length | 108 mm |
Series | SF1 |
Total bearing width | 29.8 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
In stock: Next day delivery