References
SNR:UCFE213CC
Rubix:206A0083
Manufacturer :UCFE.213.CC
EAN:3413529564286




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR UCFE213CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flanged bearing unit with 4 mounting holes, re-greasable, insert with inner ring extended on both sides, with set screws, 1 closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron |
| Length | 188 mm |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 6.3 kg |
Show UNSPSC/ECL@SS
£ 91.66 excl. VAT
/ Each
£ 109.99 incl. VAT
- Usually arrives within 14 working days