SNR UCFE207-20 BEARING UNIT

SNR - Bearing Unit - UCFE.207-20

See technical information
References
SNR:UCFE207-20
Rubix:206A0002
Manufacturer :UCFE.207-20
EAN:3413529571956
brand logo
Technical specifications
Inner diameter31.75 mm
Width42.9 mm
Fixation centre-to-centre distance92 mm
See all Specifications

Product details : SNR UCFE207-20 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR

Technical specifications


Attributes
Inner diameter31.75 mm
Width42.9 mm
Fixation centre-to-centre distance92 mm
Materialcast iron
Seriesucfe200
Number of holes4
Basic static load, radial - C0r15200 N
Basic dynamic load, radial - Cr25700 N
Outer diameter72 mm
Weight1.63 kg
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
  • Usually arrives within 14 working days