TIMKEN RCJC2 3/16 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJC 2-3/16
Rubix:395A8888
EAN:0087796061286


Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN RCJC2 3/16 4-BOLT FLANGED UNIT
inch flange bearing housing unit Fafnir
Timken Fafnir RCJC2 3/16 ball bearing unit for four-hole flange mounting with eccentric locking/clamping mechanism, Shroud Seal and high radial load ratings.
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | rcjc |
| Total bearing width | 54 mm |
| Clamping | 16.7 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48100 N |
| Weight | 4.03 kg |
| Mounting typ | four-hole flange bearing housing (square flange) |
Show UNSPSC/ECL@SS
£ 205.65 excl. VAT
/ Each
£ 246.78 incl. VAT
- Usually arrives within 14 working days