References
RHP:SF75DEC
Rubix:212A2708
Manufacturer :SF75DEC R
EAN:00747023029556


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 196.5 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Documents
Product details : RHP SF75DEC SELF LUBE FLANGE BEARING
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 8600 g |
|---|---|
| Inner diameter | 75 mm |
| Width | 196.5 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron |
| Height | 51.3 mm |
| Length | 196.5 mm |
| Series | sf |
| Total bearing width | 92.14 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Weight | 8.6 kg |
Show UNSPSC/ECL@SS
£ 223.98 excl. VAT
/ Each
£ 268.78 incl. VAT
- Usually arrives within 14 working days