References
SNR:SUCF206-19CO
Rubix:205A8563
Manufacturer :SUCF.206-19.CO
EAN:3413529550517




Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR SUCF206-19CO BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit (VA) SNR
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | stainless steel |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 15300 N |
| Outer diameter | 62 mm |
| Weight | 1.33 kg |
Show UNSPSC/ECL@SS
£ 106.54 excl. VAT
/ Each
£ 127.85 incl. VAT
- Usually arrives within 14 working days