References
SNR:USF210CO
Rubix:206A2639
Manufacturer :USF.210.CO
EAN:3413529557523




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR USF210CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws, 1 x non-sealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | grey cast iron |
| Length | 143 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.42 kg |
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
- Usually arrives within 14 working days