References
SNR:ESPFT207
Rubix:205A2645
Manufacturer :ESPFT.207
EAN:3413529577262




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR ESPFT207 BEARING UNIT
pressed steel housing, radial insert ball bearing with eccentric locking collar,single lip seal
Triangular flange bearing unit with 3 mounting holes, not relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | steel |
| Height | 47.6 mm |
| Length | 163 mm |
| Series | espft200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 0.75 kg |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- Usually arrives within 14 working days