Flanged Housed Unit
Inner diameter | 80 mm |
---|---|
Width | 208 mm |
Fixation centre-to-centre distance | 165 mm |
Inner diameter | 80 mm |
---|---|
Width | 208 mm |
Fixation centre-to-centre distance | 165 mm |
Material | cast iron |
Height | 83.3 mm |
Length | 208 mm |
Series | u |
Total bearing width | 58 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 72700 N |
Weight | 7.3 kg |
Usually arrives within 14 working days