INA RA50-XL HOUSED BEARING UNIT 8293660000
Flanged housing unit
See technical informationSee documentsReferences
INA:RA50-XL
Rubix:229A1920
Manufacturer :0008293660000
EAN:4012802792607


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 127 mm |
Documents
Product details : INA RA50-XL HOUSED BEARING UNIT 8293660000
Flanged housing unit RA..-XL
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 127 mm |
| Material | sheet steel |
| Length | 155.5 mm |
| Series | ra..-xl |
| Total bearing width | 43.8 mm |
| Diameter of fixation holes | 13.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Outer diameter | 155.5 mm |
Show UNSPSC/ECL@SS
£ 49.05 excl. VAT
/ Each
£ 58.86 incl. VAT
- Delivery usually within ( 7 ) days