SNR - Bearing Unit - UKFS.305H
Inner diameter | 65 mm |
---|---|
Width | 55 mm |
Fixation centre-to-centre distance | 184 mm |
Logistics dimensions (L x W x H) | 255x240x100 mm |
---|---|
Logistic Weight | 13114 g |
Inner diameter | 65 mm |
Width | 55 mm |
Fixation centre-to-centre distance | 184 mm |
Length | 236 mm |
Series | UKFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 76800 N |
Basic dynamic load, radial - Cr | 113360 N |
Outer diameter | 160 mm |
Weight | 13.13 kg |
Usually arrives within 14 working days