References
RHP:SF45DEC
Rubix:158A5119
Manufacturer :SF45DEC R
EAN:00747023029242


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : RHP HOUSED BEARING UNIT SF45DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 136.5 mm |
| Length | 136.5 mm |
| Series | sf |
| Total bearing width | 54.18 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 64.32 excl. VAT
/ Each
£ 77.18 incl. VAT
- In stock: Next day delivery