RHP HOUSED BEARING UNIT SF50EC

Bearing Unit

See technical informationSee documents

References

RHP:SF50EC
Rubix:158A5309
Manufacturer :SF50EC R
EAN:00747023029334
brand logo

Technical specifications

Inner diameter50 mm
Width60.53 mm
Fixation centre-to-centre distance111 mm
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT SF50EC


Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF50EC - RHP Cast Iron Flange Bearing Unit - 50mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight2800 g
Inner diameter50 mm
Width60.53 mm
Fixation centre-to-centre distance111 mm
Materialcast iron
Height142.9 mm
Length142.9 mm
Seriessf.ec
Total bearing width115.9 mm
Diameter of fixation holes16 mm
Number of holes4
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35000 N
Outer diameter115.9 mm
£ 65.29 excl. VAT
/ Each
£ 78.35 incl. VAT
  • In stock: Next day delivery