References
INA:RMEY35-XL-N
Rubix:217A5900
Manufacturer :0009469740000
EAN:4012802803013


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 10 mm |
| Fixation centre-to-centre distance | 110 mm |
Product details : INA RMEY35-XL-N BEARING
Housing units RMEY, four-bolt flanged housing units, cast iron, centring spigot, grub screws in inner ring, R seals
Strengths
PME is supplied with the bearing GRAE-NPPB, PMEY with the GAY-NPPB, RME with the GE-KRRB and RMEY with the GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 10 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron |
| Height | 135 mm |
| Length | 135 mm |
| Series | rmey..-xl-n |
| Total bearing width | 20.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 42.94 excl. VAT
/ Each
£ 51.53 incl. VAT
- Usually arrives within 14 working days