TIMKEN YCJT1 3/16 SGT 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJT 1-3/16SGT
Rubix:397A8336
EAN:0087796266322


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 116.7 mm |
Product details : TIMKEN YCJT1 3/16 SGT 2-BOLT FLANGED BALL BEARING UNIT
inch flange bearing housing unit Fafnir
Timken Fafnir YCJT1 3/16 SGT: flange bearing unit with ball bearing and two-hole flange mounting. With Shaft Protection Technology (SGT) and Shroud Seal.
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 116.7 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | ycjt industrial set screw series |
| Total bearing width | 39.1 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 0.89 kg |
| Mounting typ | flange bearing unit (two screws) with shaft protection technology (sgt) |
Show UNSPSC/ECL@SS
£ 72.17 excl. VAT
/ Each
£ 86.60 incl. VAT
- Delivery usually within ( 7 ) days