SKF HOUSED BEARING UNIT FYTB 25 WF


Flanged ball bearing unit

References
skf:FYTB 25 WF
rubix:101A9966
manufacturer :63854
ean:7316570736854
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Width45.9 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT FYTB 25 WF


These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)45,9x124x50 mm
Logistic Weight635,5 g
Inner diameter25 mm
Width45.9 mm
Outer diameter124 mm
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
  • Usually arrives within 14 working days