Flanged Housed Unit
Inner diameter | 60 mm |
---|---|
Width | 68.7 mm |
Fixation centre-to-centre distance | 143 mm |
Inner diameter | 60 mm |
---|---|
Width | 68.7 mm |
Fixation centre-to-centre distance | 143 mm |
Height | 175 mm |
Series | UCF |
Total bearing width | 68.7 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 36200 N |
Basic dynamic load, radial - Cr | 52400 N |
Outer diameter | 175.006 mm |
Usually arrives within 14 working days