References
FAG:UCF201-J7
Rubix:274A8641
Manufacturer :0819893260000
EAN:4047643336369


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : FAG UCF201-J7 FLANGED HOUSING UNIT
Flanged housing unit UCF
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Inner diameter | 12 mm |
| Width | 86 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | grey cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 25.5 mm |
| Length | 86 mm |
| Series | ucf |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 12.7 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 33.3 mm |
| Weight | 0.62 kg |
| Mounting typ | four-bolt square flange (set-screw inner ring) |
Show UNSPSC/ECL@SS
£ 12.23 excl. VAT
/ Each
£ 14.68 incl. VAT
- Delivery usually within ( 7 ) days