References
RHP:SF70DEC
Rubix:158A5644
Manufacturer :SF70DEC R
EAN:00747023029525


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 187.5 mm |
| Fixation centre-to-centre distance | 149.22 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF70DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 6800 g |
|---|---|
| Inner diameter | 70 mm |
| Width | 187.5 mm |
| Fixation centre-to-centre distance | 149.22 mm |
| Material | cast iron |
| Height | 84.86 mm |
| Length | 187.5 mm |
| Series | sf |
| Total bearing width | 85.74 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Weight | 6.8 kg |
Show UNSPSC/ECL@SS
£ 178.51 excl. VAT
/ Each
£ 214.21 incl. VAT
- In stock: Next day delivery