References
SNR:USFD208T20
Rubix:206A2781
Manufacturer :USFD.208T20
EAN:3413520655464




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 119 mm |
Product details : SNR USFD208T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal, for high-temp. applications
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 119 mm |
| Material | cast iron |
| Series | usfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32600 N |
| Outer diameter | 80 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 51.39 excl. VAT
/ Each
£ 61.67 incl. VAT
- Usually arrives within 14 working days