References
RHP:SFT1.1/2
Rubix:1274573
Manufacturer :SFT1.1/2 R
EAN:00747023026678


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 171.4 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : RHP BEARING UNIT SFT1.1/2
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT1.1/2 - RHP Cast Iron Flange Bearing Unit - 1.1/2 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 171.4 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Height | 54.18 mm |
| Length | 101.6 mm |
| Series | sf |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 1.9 kg |
Show UNSPSC/ECL@SS
£ 50.02 excl. VAT
/ Each
£ 60.02 incl. VAT
- In stock: Next day delivery