References
RHP:SFT1.3/4
Rubix:158A5636
Manufacturer :SFT1.3/4 R
EAN:00747023026906


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Width | 111.1 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT1.3/4
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 44.45 mm |
| Width | 111.1 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | cast iron (housing) |
| Height | 54.18 mm |
| Length | 179.4 mm |
| Series | sft1 |
| Total bearing width | 43.64 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 85 mm |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 57.51 excl. VAT
/ Each
£ 69.01 incl. VAT
- In stock: Next day delivery