References
SNR:UCFE205L3
Rubix:205A9988
EAN:3413521094361





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR UCFE205L3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Cast iron housing, radial insert ball bearing with set screw, triple-lip seal
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR-Lagereinsatz symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR-Lagereinsatz symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x1x1 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.81 kg |
Show UNSPSC/ECL@SS
£ 17.97 excl. VAT
/ Each
£ 21.56 incl. VAT
- Usually arrives within 14 working days