References
SNR:ESFLE205T04
Rubix:205A2478
Manufacturer :ESFLE.205.T04
EAN:3413520829193




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR ESFLE205T04 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.59 kg |
Show UNSPSC/ECL@SS
£ 18.37 excl. VAT
/ Each
£ 22.04 incl. VAT
- Usually arrives within 14 working days