References
RHP:SFT2.7/16DEC
Rubix:158A1970
Manufacturer :SFT2.7/16DEC R
EAN:00747023087501


Technical specifications
| Width | 235 mm |
|---|---|
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
Documents
Product details : RHP SFT2.7/16DEC HOUSED BEARING SFT2-7/16DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 4300 g |
|---|---|
| Width | 235 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
| Height | 47.6 mm |
| Length | 138.1 mm |
| Series | sft |
| Total bearing width | 77.84 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 4.3 kg |
Show UNSPSC/ECL@SS
£ 132.88 excl. VAT
/ Each
£ 159.46 incl. VAT
- Usually arrives within 14 working days