References
SKF:F4BR 215-SRB-SRE
Rubix:237A4218
EAN:07316579137898

Product details : SKF F4BR 215-SRB-SRE ROLLER BEARING UNITS
Flanged roller bearing unit with cast housing
Strengths
- Ready to mount
- Factory lubricated and sealed
- Long service life
- Minimal maintenance
- Variety of housing shapes, materials and locking methods
- Factory lubricated and sealed
- Long service life
- Minimal maintenance
- Variety of housing shapes, materials and locking methods
Technical specifications
Attributes
| Inner diameter | 74.61 mm |
|---|---|
| Width | 97.63 mm |
| Material | cast iron |
| Length | 241.3 mm |
| Total bearing width | 92.08 mm |
| Diameter of fixation holes | 19.05 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 158000 N |
Show UNSPSC/ECL@SS
£ 611.05 excl. VAT
/ Each
£ 733.26 incl. VAT
- Usually arrives within 14 working days
