References
INA:FLCTE35-XL
Rubix:100A6314
Manufacturer :0008312980000
EAN:4012802791976


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : INA HOUSED BEARING UNIT FLCTE35-XL
Housing units FLCTE, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals, without relubrication facility
Strengths
FLCTE comes with bearing RAE-NPPB, GLCTE with GRAE-NPPB and FLCTEY with GAY-NPPB.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | grey cast iron |
| Height | 126 mm |
| Length | 126 mm |
| Series | flcte..-xl |
| Total bearing width | 42 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 42.11 excl. VAT
/ Each
£ 50.53 incl. VAT
- In stock: Next day delivery