SNR - Bearing Unit - EXFCE.207
Inner diameter | 35 mm |
---|---|
Width | 37.6 mm |
Fixation centre-to-centre distance | 110 mm |
Inner diameter | 35 mm |
---|---|
Width | 37.6 mm |
Fixation centre-to-centre distance | 110 mm |
Series | EXFCE200 |
Number of holes | 4 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Weight | 1.37 kg |
Usually arrives within 14 working days