References
RHP:SFT50DEC
Rubix:158A5569
Manufacturer :SFT50DEC R
EAN:00747023027835


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : RHP HOUSED BEARING UNIT SFT50DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2500 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Height | 188.9 mm |
| Length | 115.9 mm |
| Series | sft |
| Total bearing width | 60.53 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 71.57 excl. VAT
/ Each
£ 85.88 incl. VAT
- In stock: Next day delivery