TIMKEN LFST 5/8 TWO BOLT ZINC PLATED FLANGED BALL BEARING UNIT
Two Bolt Zinc Plated Pressed Metal flanged Ball Bearing Unit with Rubber Insert
See technical informationReferences
Timken:LFST 5/8
Rubix:103A0602
EAN:0087796056411


Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 92.1 mm |
Product details : TIMKEN LFST 5/8 TWO BOLT ZINC PLATED FLANGED BALL BEARING UNIT
Inch-sized flanged bearing housing unit Fafnir
Flanged bearing unit with ball bearing and eccentric locking: zinc-plated pressed steel, compact and wear-/corrosion-resistant. For easy mounting on 2 screws.
Technical specifications
Attributes
| Inner diameter | 15.875 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 92.1 mm |
| Material | zinc-plated pressed steel (zinc-plated, pressed-steel) |
| Sealing | one rubber seal and one metal shield |
| Series | lfst |
| Total bearing width | 23 mm |
| Clamping | 1.52 mm |
| Diameter of fixation holes | 9.5 mm |
| Basic static load, radial - C0r | 3000 N |
| Basic dynamic load, radial - Cr | 7500 N |
| Weight | 0.18 kg |
| Mounting typ | flanged bearing housing unit lfst with eccentric locking (two-bolt flange) |
Show UNSPSC/ECL@SS
£ 159.40 excl. VAT
/ Each
£ 191.28 incl. VAT
- Usually arrives within 14 working days