References
SNR:UCF204T20
Rubix:205A9496
EAN:3413520655273





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SNR UCF204T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Square flanged bearing unit SNR
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
With an exceptional price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x92x43 mm |
|---|---|
| Logistic Weight | 588 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.59 kg |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ Each
£ 24.96 incl. VAT
- Usually arrives within 14 working days