References
SNR:UKFL208HCO
Rubix:206A2005
Manufacturer :UKFL.208.H.CO
EAN:3413529558742




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR UKFL208HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore to accommodate the clamping sleeve, H23XX, 1 non-sealed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | gray cast iron |
| Height | 175 mm |
| Length | 100 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.52 kg |
Show UNSPSC/ECL@SS
£ 44.62 excl. VAT
/ Each
£ 53.54 incl. VAT
- Usually arrives within 14 working days