References
RHP:TSF30
Rubix:158A9231
Manufacturer :TSF30 R
EAN:00747023035342


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.6 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TSF30
Standard series, cast iron housing. Triple-lip nitrile seal.
RHP TSF 30 Self-Lube Square four bolt flanged bearing unit
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Material | cast iron |
| Height | 42.21 mm |
| Length | 108 mm |
| Series | sf |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 40.86 excl. VAT
/ Each
£ 49.03 incl. VAT
- Delivery usually within ( 2 ) days