References
SNR:UKFLE211HN
Rubix:206A2084
Manufacturer :UKFLE.211.H.N
EAN:3413529539963




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UKFLE211HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with tapered bore to accept the clamping sleeve, H23XX, groove for receiving the protective cap.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | gray cast iron |
| Height | 222 mm |
| Length | 134 mm |
| Series | ukfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.29 kg |
Show UNSPSC/ECL@SS
£ 60.02 excl. VAT
/ Each
£ 72.02 incl. VAT
- Usually arrives within 14 working days